missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Fire ladder
Sign compliant to ISO 7010.
Brand: Brady™
Additional Details : Weight : 0.00500kg
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
100 mm | |
100 mm | |
Square | |
White on Red |
Aluminum | |
Indoor and Outdoor | |
1.016 mm | |
-40°C to 140°C | |
Global |