missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - First aid
Sign compliant to ISO 7010.
£9.85 - £12.35
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
15684297
|
Brady™
814610 |
100 mm | 100 mm |
£9.85
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
15694297
|
Brady™
814611 |
200 mm | 200 mm |
£12.35
Each |
In Stock
Log in to see stock. |
|||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Square | |
White on Green |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Aluminum: ISO Safety Sign - First aid