missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - No smoking
Sign compliant to ISO 7010.
£12.40 - £36.75
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15634577
|
Brady™
822004 |
100 mm |
£12.40
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15644577
|
Brady™
822005 |
200 mm |
£15.05
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
15654577
|
Brady™
822006 |
315 mm |
£36.75
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Round | |
Black on White |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |