missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Use handrail
Sign compliant to ISO 7010.
Brand: Brady™ 819622
Additional Details : Weight : 0.26800kg
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |
Aluminum | |
315 mm | |
1.016 mm | |
Round | |
White on Blue |