missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Use this walkway
Sign compliant to ISO 7010.
£11.95 - £36.75
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15634567
|
Brady™
821409 |
200 mm |
£15.05
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15644567
|
Brady™
821410 |
315 mm |
£36.75
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15624567
|
Brady™
821408 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Round | |
White on Blue |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |