missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Wear eye protection
Sign compliant to ISO 7010.
£12.70 - £36.75
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15664457
|
Brady™
818428 |
100 mm |
£12.70
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
15674457
|
Brady™
818429 |
200 mm |
£15.05
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
15684457
|
Brady™
818430 |
315 mm |
£36.75
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Round | |
White on Blue |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |