missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Wear protective gloves
Sign compliant to ISO 7010.
Brand: Brady™ 819174
Additional Details : Weight : 0.09300kg
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |
Aluminum | |
200 mm | |
1.016 mm | |
Round | |
White on Blue |