missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum Multi-Sampler

Product Code. p-8002908
Click to view available options
Capacity (Metric):
14 mL
17 mL
Depth (Metric):
430 mm
710 mm
1355 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10207800

Brand: Buerkle™ 53171058

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Multi-Sampler with several closed chambers, for multi-point sampling from several predetermined sampling depths. Available in three different lengths, 55 cm (especially suitable for sacks), 85cm (for barrels, tubs, mixed containers) and 150 cm (for big bags, silos, tanks).

  • Aluminum sampler
  • With color coding system
  • 25 mm in diameter
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • Ultra-pure materials
  • Excellent processing, robust model
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bulk Material Sampler
Material Aluminum
Includes 3 collection chambers
Capacity (Metric) 14 mL
Diameter (Metric) 25 mm
Depth (Metric) 430 mm
Length (Metric) 55 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.