missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Over laminated Polyester Transport Signs
Brand: Brady™ 258968
Code : NEW
Additional Details : Weight : 0.25400kg
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
1 Ea. | |
Aluminum with Polyester Overlaminate | |
297 mm | |
297 mm | |
Diamond | |
Transport Sign |
Aluminum, Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.271 mm | |
-40°C to 140°C | |
Toxic and Harmful Substances 6 | |
Black on White |