missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Over laminated Polyester Transport Signs
Brand: Brady™ 810939
Code : NEW
Additional Details : Weight : 0.11300kg
Specifications
ISO 7010 | |
1 Ea. | |
Used for indoor and outdoor safety signs | |
0.271 mm | |
-40°C to 140°C | |
Organic Peroxide 5.2 | |
Black on Red |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
200 mm | |
200 mm | |
Diamond | |
Transport Sign |