missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ High Torque Overhead Stirrer, 220 V

Product Code. p-8011257
Click to view available options
Model:
Ultra Speed
Ultra Torque
Universal
Speed:
12 to 1800 rpm
20 to 3000 rpm
40 to 6000 rpm
Capacity:
25 L
60 L
80 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12927096

Brand: Caframo™ BDC1850220U1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High Torque Overhead Stirrer, 220 Volt offers speed and torque capabilities for wide range of volumes and viscosities.

  • Stirrers handle high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
  • User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
  • Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
  • Totally Enclosed Metal Housing (TENV)
  • Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motor's power to chuck with 95% efficiency
  • Chuck is adjustable up to 10 mm (3/8 in.)
  • Chuck guard protects chuck from splashes and prevents accidental movement of chuck
  • Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual
  • Stand, clamp and stirring impeller are sold separately

Specifications

Speed 12 to 1800 rpm
Capacity 80 L
Display LED
Voltage 220/240 V
Height (English) 9 in.
Height (Metric) 22.9 cm
Length (English) 13.25 in.
Length (Metric) 33.65 cm
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type EU/UK/AUS/CN
Certifications/Compliance CSA, CE, IEC, EMC RoHS, WEE
For Use With (Application) Mixing Applications Include Industrial Pilot Plants, Research and Development, Cosmetic Mixing of Personal Care Products, Pharmaceutical, Polymers, Adhesives and Food
Includes Clear chemical resistant hinged chuck guard
Material Aluminum
Model Ultra Torque
Motor Type Brushless (Sparkless) DC
Torque 568 Ncm
Type Ultra Torque Stirrer
Viscosity 90,000 mPas
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.