missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Aluminum Block, for 96 x 0.2 mL PCR Plates or Strips
Click to view available options
Length (Metric):
39.2 mm
Description
- 1 year warranty
Specifications
Specifications
For Use With (Equipment) | 96 x 0.2 mL PCR Plates or Strips |
Holds | 0.2 mL Tubes |
Material | Aluminum |
No. of Places | 96 |
Type | Block |
Length (English) | 1.5 in. |
Length (Metric) | 39.2 mm |
Width (English) | 1.4 in. |
Width (Metric) | 35.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction