missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Aluminum Petri Dish Holder
Click to view available options
Holds:
Petri Dishes (30)
Unit Size:
Each
Description
- Holds 30 100mm dishes
- Flat base
- Fold down handle
Specifications
Specifications
| Description | Flat Base |
| Holds | Petri Dishes (30) |
| Size | 90/100 mm |
| Width (Metric) | 110 mm |
| Height (Metric) | 170 mm |
| Depth (Metric) | 325 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction