missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Transport Signs
£18.15 - £21.80
Specifications
Material | Aluminum |
---|---|
Quantity | 1 Ea. |
Height (Metric) | 297 mm |
Thickness | 1.016 mm |
Width (Metric) | 297.00 mm |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11780234
|
Brady™
223594 |
1.5 1 |
£18.15
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11770244
|
Brady™
223603 |
3 |
£21.80
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
11710244
|
Brady™
223597 |
1.6 1 |
£18.15
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11700254
|
Brady™
223606 |
4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Aluminum | |
297 mm | |
297.00 mm | |
Diamond |
1 Ea. | |
1.016 mm | |
-40 °C-140 °C |