missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Aluminum Retort Rod
Nickel Electro™ Aluminum Retort Rod can be used for carrying out distillation experiments and as support in filtering.
Brand: Nickel Electro™ 8611
This item is not returnable.
View return policy
Description
- Aluminum retort rod
- M10 x 1.55mm thread
Aluminum, Retort Rod
Specifications
Aluminum | |
600 mm | |
Retort Rod | |
Retort Bases |
600 mm | |
12.5 mm | |
Natural | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Aluminum Retort Rod > Material: Aluminum
Spot an opportunity for improvement?Share a Content Correction