missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Teflon FEP Coated Aluminum Scoops
Teflon FEP Coated Aluminum Scoops are FDA compliant for food contact
Brand: Bel-Art™ SP Scienceware™ H36737-0000
This item is not returnable.
View return policy
Description
- Anti-stick, corrosion resistant brown coating
- Complies with FDA regulations for food contact
- Handle is not coated so your grip is non-slip
Specifications
Scoop | |
Sampling Scoop | |
1 gal. | |
Brown | |
FDA Compliant for Food Contact | |
362 x 146 x 111 mm | |
111 mm | |
260 mm | |
146 mm |
Aluminum | |
Non-Slip Grip | |
4 L | |
Teflon™ | |
362 x 146 mm | |
111 mm | |
362 mm | |
102 mm | |
146 mm |