missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Aluminum Small KF Flanges With Hose Nozzle
Vacuum systems with small flanges require appropriate components for a consistent cross section of the connection from the system to the vacuum pump. Our small flange connections for diaphragm pumps, as well as elastic connection components, allow the integration of the pump into the vacuum distribution system.
£21.00 - £44.60
Specifications
For Use With | Solenoid-operated valves VV and VV C |
---|---|
Material | Aluminum |
Overall Length (Metric) | 4 cm |
Quantity | 1 Each |
Type | Small KF Flange |
Product Code | Brand | Diameter (Metric) Inside | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Size | Price | Quantity & Availability | ||||
10738491
|
VACUUBRAND™
20662521 |
40/8 mm | 6 x 10 mm |
£44.60
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
10587801
|
VACUUBRAND™
20662500 |
10/6 mm | 4 x 8 mm |
£21.00
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
10558261
|
VACUUBRAND™
20662511 |
16/10 mm | 7 x 12 mm |
£22.40
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
10622422
|
VACUUBRAND™
20662517 |
25/10 mm | 7 x 12 mm |
£27.50
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
10672672
|
VACUUBRAND™
20662518 |
25/12 mm | 10 x 15 mm |
£29.55
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
11980082
|
VACUUBRAND™
20662512 |
25/8 mm | 6 x 10 mm |
£30.95
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
Description
Specifications
Solenoid-operated valves VV and VV C | |
4 cm | |
Small KF Flange |
Aluminum | |
1 Each |