missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Stickers with Polyester Overlaminate
£23.30
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum, Polyester |
Quantity | 1 Ea. |
Description | Aluminum with Polyester Overlaminate |
For Use With (Application) | Indoor and outdoor safety signs |
Specifications
ISO 7010 | |
1 Ea. | |
Indoor and outdoor safety signs | |
0.271 mm | |
-40°C to 140°C | |
Flammable Gases 2 |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
297 mm | |
297 mm | |
Rhomboid | |
Dangerous Goods Transport Label |