missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Transport Signs Overlaminated with Polyester
Brand: Brady™ 258953
Code : NEW
Additional Details : Weight : 0.24300kg
Specifications
ISO 7010 | |
1 Ea. | |
Used for indoor and outdoor safety signs | |
0.271 mm | |
-40 °C-140 °C | |
Spontaneous Ignition 4 | |
Red on White |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
297 mm | |
297 mm | |
Diamond | |
Transport Sign |