missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Aluminum Turbine Flowmeter
Click to view available options
Flow Rate Range:
3 to 50 GPM
Unit Size:
Each
Specifications
Specifications
| Type | Turbine Flowmeter |
| Accuracy | ±1.5% (Reading) |
| Float Material | Aluminum |
| Pressure Rating | 300 psig |
| Connections | 1 in. NPT (F) |
| Flow Rate Range | 3 to 50 GPM |
| For Use With (Application) | Low-cost solution to light-duty process applications |
| Height (Metric) | 64 mm |
| Power Supply Details | Two 3 V Lithium Batteries |
| Repeatability | ±0.2% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction