missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Boats
GREENER_CHOICE

Product Code. 30042341 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
25 mL
42 mL
70 mL
80 mL
140 mL
Diameter (Metric):
28 mm
52 mm
57 mm
71 mm
73 mm
103 cm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30042341

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.

Specifications

Description Smooth
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 140 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
No. per Pack 100/Pk.
Thickness 0.19 mm
Depth (Metric) 20 cm
Diameter (Metric) 103 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.