missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Boats
The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Brand: Fisherbrand™ 120936F
Description
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
Specifications
Smooth | |
Flat | |
Silver | |
Aluminum | |
Non-sterile | |
100/Pk. | |
73 mm |
Not Autoclavable | |
80 mL | |
Single-use | |
Circular | |
Weighing Boat | |
18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction