missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Boats
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
5 mL
25 mL
42 mL
70 mL
80 mL
140 mL
Diameter (Metric):
28 mm
52 mm
57 mm
71 mm
73 mm
103 cm
Unit Size:
Pack of 100
Description
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
Specifications
Specifications
| Description | Smooth |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 42 mL |
| Color | Silver |
| Disposable | Single-use |
| Material | Aluminum |
| Shape | Circular |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction