missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Micro Aluminum Weighing Dishes

Product Code. 15176103 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
0.12 mL
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 15176103

Brand: Cole-Parmer™ Essentials 0101919

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Micro Aluminum Weighing Dishes are ideal for microbalances, organic micro elementary and thermal analysis, and pharmaceutical use.

  • Disposable weigh boats.
  • Micro weigh boats are compatible with most commercially available analyzers and micro balances.
  • Packaged in easy-to-use plastic containers for storage and dispensing.
  • The dime is not included.

Specifications

Capacity (English) 0.004 oz.
Bottom Shape Flat
Capacity (Metric) 0.12 mL
Disposable Single-use
Material Aluminum
Shape Rectangular
Type Weighing Dish
Packaging Plastic Containers
Quantity 250 Pk.
Length (English) 0.5 in.
Length (Metric) 12 mm
Width (English) 0.2 in.
Width (Metric) 4 mm
Height (Metric) 2.7 mm
Height (English) 0.1 in.
Depth (Metric) 2.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.