missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Micro Aluminum Weighing Dishes

Product Code. 11867232 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
0.035 mL
0.35 mL
1.12 mL
Shape:
Rectangular
Round
Unit Size:
Pack of 100
Pack of 250
Pack of 50

Product Code. 11867232

Brand: Cole-Parmer™ 0101907

Only null left
Add to basket
Add to basket

Use these aluminum weighing dishes for microbalances, organic micro elementary and thermal analysis, and pharmaceutical applications. Micro Aluminum Weighing Dishes are compatible with most commercially available analyzers and micro balances.

  • Packaged in easy-to-use plastic containers for storage and dispensing
  • Oil-free and non-coated
  • Disposable

Specifications

Bottom Shape Flat
Capacity (Metric) 0.35 mL
Disposable Single-use
Material Aluminum
Shape Round
Type Weighing Dish
For Use With (Equipment) Microbalances, Organic Micro Elementary and Thermal Analysis, and Pharmaceutical Use
Length (Metric) 13 mm
Depth (Metric) 3.5 mm
Diameter (English) 0.563 in.
Diameter (Metric) 3.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.