missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AM 4 Digital Multi-position Hot Plate Stirrer

The AM 4 Digital Multi-position Hot Plate Stirrer features four independent plates in CerAlTop™, ensuring precise thermoregulation of the medium, high safety, and maximum reliability.

Brand:  Velp Scientifica™ F20500600

 View more versions of this product

Product Code. 30042338

  • £1945.00 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Excellent thermoregulation for a high reproducibility

  • Multi-position hotplate stirrer for temperature-sensitive laboratory applications where precise and accurate thermoregulation of the sample is required to ensure maximum reproducibility
  • The AM 4 Digital can be connected to external probes Pt100 and Pt1000 or the VTF for precise temperature control of the medium
  • When working with Pt100 and Pt1000 probes, it is possible to achieve precise heating of the medium up to 310°C with an accuracy of ±1.0°C
  • The VTF can thermoregulate the temperature up to 300°C with an exceptional accuracy of ±0.5°C
  • Exclusive CerAlTop™ plates, made of aluminum alloy covered with ceramic, ensure outstanding temperature homogeneity and superior resistance from chemicals and scratches

Maximum Protection and Comfort

  • Ensures a high level of safety and protection for laboratory operators
  • Insulating disks safeguard the internal electronic components, and the robust die-cast aluminum housing allows the AM 4 Digital to endure the most demanding laboratory environments and applications
  • Various safety functions, such as safety circuits, over-temperature protection, and probe detection alarms, protect users in their daily operations
  • Limiting the maximum operating temperature to meet the highest safety needs is also possible
  • A security message 'Hot' is displayed when the temperature of the plate is above 50°C and the heating function is not active

Smart user interface combined with powerful stirring

  • Four bright and easy-to-read digital displays constantly monitor the temperature and the stirring speed
  • Set each position independently with the highest precision
  • Speed setting ranges from 50 to 1500 rpm, and with the powerful brushless motor it is possible to stir volumes up to 20 L (H2O)
  • Equipped with VELP-engineered SpeedServo™ torque compensation technology that ensures constant speed even when the viscosity of the medium changes
Specifications

Specifications

Ceramic-coated Aluminum Alloy
Stirring Hotplate only
135 mm dia.
Magnetic Stirring Hotplate
20 L
4
50 to 1500 rpm
715 x 90 x 270 mm
230 V
Epoxy-painted aluminum structure
Up to 310°C
Round
EU/UK/AUS/CN
20 L
3 Years
Digital
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ AM 4 Digital Multi-position Hot Plate Stirrer > Digital, without probe

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.