Learn More
Velp Scientifica™ AM4 Digital PRO Multi-Position Hot Plate Stirrer
Heat and stir up to four samples at a single time, SpeedServo™ ensures constant speed even with changing viscosities
Brand: Velp Scientifica™ F20500425
1873.63 GBP valid until 2024-12-31
Use promo code "21911" to get your promotional price.
Additional Details : Weight : 9.60000kg
Alert:
The control panel is easily accessible, positioned at a safe distance from sources of heat and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove.AM4 Digital PRO can be programmed with a maximum safety temperature, useful for some particular applications that can not exceed certain temperatures, and preventing unintentional heat up.A Hot Plate Warning notification is activated and remains displayed even when the instrument is turned off, until the temperature of the plate has cooled to below 50°C.
Description
- SpeedServo™ ensures constant speed even when the viscosity changes (counter-reaction)
- Digital display to finely set the stirring speed and the temperature
- External probe for thermoregulation up to 250°C, with an accuracy of ± 1°C
- VTF and VTF EVO ensure perfect thermoregulation up to 300°C, with premium accuracy of ± 0.5°C
- CerAlTop™ made of aluminum alloy covered with ceramic ensures outstanding temperature homogeneity, optimum resistance, and heat transfer
- Premium level of safety and protection for the user
- Easily accessible control panel
- Can be programmed with a maximum safety temperature
- The pressure die-cast structure is designed so that accidental liquid spills cannot reach the internal parts of the hot plate stirrer
- High-power, PCM type driving magnet is operated by a mono-phase motor for continuous operation
Specifications
Ceramic-coated Aluminum Alloy | |
Magnetic Anchor | |
Epoxy Painted Aluminum | |
Magnetic Anchor and Thermoregulators | |
135 mm dia. | |
5°C to 40°C | |
715 mm | |
27.56 in. | |
21.16 lb. | |
Magnetic Stirring Hotplate | |
20 L/Position | |
4 | |
50 to 1500 rpm |
230 V | |
10.2 kg | |
Digital | |
AM4 Digital PRO | |
50°C to 370°C | |
50-60 Hz | |
11 A | |
630 Watts/Position | |
9.6 kg | |
Rectangle | |
EU | |
20 L/Position |