missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AM4 Hot Plate Stirrer Multi-positions
Multiple-position hot plate stirrer with four separately controlled stirring plates.
Brand: Velp Scientifica™ F20500420
1504.33 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 9.00000kg
Description
- Uniform heat distribution with coated aluminum alloy heating plate
- Excellent resistance to chemicals
- Maximum temperature 370 °C
- Accepts up to 4 x 15 litre beakers
- Electronic speed regulation up to 1500 rpm
- Excellent speed control, even at low speeds
- SpeedServo™ ensures constant speed even when the viscosity changes
- High power PCM-type driving magnet
- Designed for the longest lifespan and guaranteed by 3 years warranty
- 4 heating stirrers, independently controlled
- Distance between stirring position centres: 186 mm
- Accept up to Ø 135 mm flasks
Specifications
Aluminum Alloy | |
High-power driving PCM-type magnet operated by a mono-phase motor for continuous operation | |
230 V, 50/60 Hz, 2550 W | |
4 heating stirrers, independently controlled | |
115 mm | |
50/60 Hz | |
715 mm | |
8.3 kg | |
Round | |
15 L |
230 V | |
Epoxy Painted Metal | |
AM4 | |
6.1 in. dia. | |
Ambient to 370°C | |
246 mm | |
2550 W | |
Stirring Hotplate, Stirrer | |
Multiple | |
0 to 1500 rpm |