missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Amber Acrylic Desiccator Cabinet
£616.00 - £1075.00
Specifications
Color | Amber |
---|---|
Material | Acrylic |
For Use With (Application) | For Photo Sensitive Products |
No. per Pack | 1 Each |
Shelf Positions | Tuneable in steps of 51 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11847122
|
Plas Labs™
860-CGA/NS/EXP |
310 mm |
£616.00
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
11877122
|
Plas Labs™
861-CGA/NS/EXP |
610 mm |
£1075.00
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Specifications
Amber | |
For Photo Sensitive Products | |
Tuneable in steps of 51 mm |
Acrylic | |
1 Each | |
310 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title