Learn More
Fisherbrand™ Amber Borosilicate Glass Class A Volumetric Flask with Stopper
Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.
Brand: Fisherbrand™
36.49 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 40
Additional Details : Weight : 0.18900kg
Description
Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.
With one mark graduation and interchangeable polyethylene stopper. The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code. The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tabSpecifications
ISO 1042, DIN 12664 | |
Amber | |
Borosilicate Glass | |
±0.04 mL | |
A |
Polyethylene | |
25 mL | |
110 mm | |
Yes | |
10/19 |