missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
108/Cs.
12/Cs.
160/Cs.
24/Cs.
288/Cs.
30/Cs.
48/Cs.
60/Cs.
Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
- Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
Black Phenolic PolyCone Lined Caps
- Form an exceptionally tight seal and offer a good chemical barrier
- Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Ideal for everything from liquids, to soaps, to macro-invertebrates.
Specifications
Specifications
Capacity | 4 oz., 125mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Material | Glass |
Quantity | 24/Cs. |
Closure Color | Black |
Liner Material | PolyCone |
Neck Finish | 22-400 |
Certifications/Compliance | Pharmacopée US III Standard |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction