missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
Quantity:
12
24
48
60
108
160
288
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- Narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum
- Black Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier
- Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Ideal for everything from liquids, to soaps, to macro-invertebrates.
Specifications
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 20 mm |
Diameter (Metric) Inner Neck | 12 mm |
Height (Metric) With Closure | 115 mm |
Material | Glass (Type 3) |
Quantity | 160 |
Closure Color | Black |
Neck Finish | 22-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'