missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
GREENER_CHOICE

Product Code. 16174657
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
Quantity:
12
24
48
60
108
160
288

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

  • Narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorbs all wavelengths in the ultraviolet spectrum
  • Black Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier
  • Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (Metric) Outer Neck 20 mm
Diameter (Metric) Inner Neck 12 mm
Height (Metric) With Closure 115 mm
Material Glass (Type 3)
Quantity 24
Closure Color Black
Neck Finish 22-400
Closure Included Yes
Mouth Narrow
Height (Metric) 112 mm
Product Type Boston Round Bottle
Closure Liner Rubber
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'