missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
GREENER_CHOICE

Product Code. 16184657
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
Quantity:
12
24
48
60
108
160
288

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

  • Narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorbs all wavelengths in the ultraviolet spectrum
  • Black Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier
  • Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Diameter (Metric) Outer Neck 21 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 12
Closure Color Black
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Height (Metric) 136 mm
Product Type Boston Round Bottle
Closure Liner Rubber
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'