missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Capacity (Metric):
950 mL
Description
- Glass offers minimal chemical interference with contents
- Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
- Black Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier
- Liners molds themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Ideal for everything from liquids, to soaps, to macro-invertebrates
Specifications
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Height (Metric) With Closure | 209 mm |
Material | Glass (Type 3) |
Quantity | 30 |
Closure Color | Black |
Neck Finish | 33-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'