missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles without Caps
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Capacity (English):
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
Description
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
- Ensure integrity for long term storage and protection for UV-sensitive contents
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 18 mm |
Diameter (Metric) Inner Neck | 10 mm |
Material | Glass (Type 3) |
Quantity | 288 |
Neck Finish | 20-400 |
Closure Included | No |
Mouth | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'