missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Bottles without Cap
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
108/Cs.
160/Cs.
288/Cs.
30/Cs.
60/Cs.
Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
- Ensure integrity for long term storage and protection for UV-sensitive contents
Specifications
Specifications
Capacity | 8 oz., 250mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Amber |
Material | Glass |
Length (Metric) | 51mm |
Quantity | 108/Cs. |
Neck Finish | 24-400 |
Closure Included | No |
Mouth | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction