missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Type 1 Diagnostic Amber Glass Vials
Provides excellent clarity and dimensional consistency from vial to vial due to tubular design. Wheaton™ Type 1 Diagnostic Amber Glass Vials are manufactured using Type 1 neutral glass that conforms to USP Type 1 requirements for light transmission to protect light-sensitive products.
£61.05 - £263.00
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Suitable for freeze drying applications, all diagnostic and pharmaceutical applications |
Neck Style | Screw |
Style | Tubular |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
14873582
|
Wheaton™
102050 |
10 mL |
£182.00
Pack of 154 |
In Stock
Log in to see stock. ![]() |
||||||
14893582
|
Wheaton™
102090 |
25 mL |
£61.05
Pack of 99 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
14853582
|
Wheaton™
102010 |
3 mL |
£263.00
Pack of 320 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
14863582
|
Wheaton™
102030 |
5 mL |
£235.00
Pack of 320 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
14883582
|
Wheaton™
102070 |
20 mL |
£188.00
Pack of 130 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
- Two cap configurations available - PP cap and freeze dry stopper or urea EPE lined cap
- Freeze dry stoppers demonstrate very low moisture absorption
- Specially designed bottom radius adds strength for freeze drying applications
Specifications
Amber | |
Suitable for freeze drying applications, all diagnostic and pharmaceutical applications | |
Tubular | |
Autoclavable |
Borosilicate Glass | |
Screw | |
Screw | |
Diagnostic Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ Type 1 Diagnostic Amber Glass Vials