missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Polycone Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
120 mL
150 mL
500 mL
1000 mL
2500 mL
Closure Size:
20/R3
24/R3
31/R6
Description
- Amber soda lime glass
- Includes black polythene cone cap
Specifications
Specifications
Capacity (Metric) | 15 mL |
Color | Amber |
Material | Soda Lime Glass |
Quantity | 40/PK |
Width (Metric) | 29.6mm |
Closure Color | Black |
Closure Included | Yes |
Mouth | Narrow |
Height (Metric) | 62.7 mm |
Closure Liner | Polythene Cone |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'