missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
120 mL
150 mL
500 mL
1000 mL
2500 mL
Closure Size:
20/R3
24/R3
31/R6
Description
- Amber soda lime glass
- Black plastic screw cap includes wood pulp faced steran liner (PVDC)
Specifications
Specifications
Capacity (Metric) | 150 mL |
Color | Amber |
Material | Soda Lime Glass |
Quantity | 20Pack |
Width (Metric) | 55.8mm |
Closure Color | Black |
Closure Included | Yes |
Mouth | Narrow |
Height (Metric) | 123 mm |
Closure Liner | Wood Pulp-faced PVDC |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'