missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Cleaned Amber Boston Round Bottles

Product Code. 11754289
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.

  • Narrow mouth
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.81 oz., 1000mL
Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Cleaning Procedure USP purified Water
Color Amber
Material Glass
Length (Metric) 101mm
Quantity 12/PK.
Closure Color White
Liner Material PTFE
Closure Included Yes
Mouth Wide
Shape Round
Product Type Boston Round Bottle
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 33-400 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'