missing translation for 'onlineSavingsMsg'
Learn More
Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps Product Code.: 12347148
In Stock
to see stock.
Add to basket

Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps

Product Code. 12347148
125 mL, 38/R3
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
63/R3

Product Code. 12347148

Brand: Azpack™ 12347148

In Stock
to see stock.
Edge
Add to basket
Add to basket

Use these bottles for general storage applications. Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps provide protection for light sensitive liquids.

  • Constructed of amber-colored soda lime glass
  • Includes black urea screw cap closure
  • Closure lined with wood pulp faced steran (PVDC)

Specifications

Capacity (Metric) 125 mL
Color Amber
Material Soda Lime Glass
Quantity 40/PK
Closure Color Black
Closure Included Yes
Mouth Wide
Height (Metric) 97 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 38/R3
Diameter (Metric) 54 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.