missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber HDPE Narrow-Mouth Bottles
Protect light-sensitive materials during sampling, shipping or storage
Brand: Fisherbrand™ 302005-0480
21.02 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Includes: Amber polypropylene screw caps
Description
Protect light-sensitive materials during sampling, shipping or storage
- Amber high-density polyethylene
- Available in various capacities
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).
Specifications
4.2 oz., 125 mL | |
4.2 oz. | |
HDPE | |
U.S. Pharmacopoeia 661 | |
24-400 mm |
125 mL | |
Amber | |
24-400 | |
Polypropylene | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction