Learn More
Fisherbrand™ Amber HDPE Narrow-Mouth Bottles
Protect light-sensitive materials during sampling, shipping or storage
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.19364kg
Includes: Amber polypropylene screw caps
Description
Protect light-sensitive materials during sampling, shipping or storage
- Amber high-density polyethylene
- Available in various capacities
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).
Specifications
4.2 oz., 125 mL | |
4.2 oz. | |
HDPE | |
U.S. Pharmacopoeia 661 | |
24-400 mm |
125 mL | |
Amber | |
24-400 | |
Polypropylene | |
Screw Cap |