missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polyimide Tubing

Use this tubing as an electrical and thermal insulator. Polyimide Tubing is ideal for fluid and gas delivery, or as a tough sheath for glass fibers. Tubing features excellent chemical, heat, radiation and abrasion resistance.

Brand:  Masterflex™ 95820-03

 View more versions of this product

Product Code. 11729749

  • £64.65 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clear amber
  • Resin meets USP Class VI requirements and NEMA standards
  • High dielectric strength
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
  • Temperature range: -418 to 896°F (-250 to 480°C)
Specifications

Specifications

USP Class VI requirements and NEMA standards
0.25 mm
0.39 mm
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers
5 Pack
Amber
480°C
Autoclavable
Polyimide
1.5 m
-250°C
Sterile
700 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers