missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Round Narrow Mouth Glass Jug with Cap
Click to view available options
Capacity (Metric):
2500 mL
Description
- Amber Glass Jugs with molded finger grips are the perfect storage solution for light sensitive products
- Amber glass protects against harmful UV rays
- Features black phenolic PE Foam/PTFE lined caps
Specifications
Capacity (Metric) | 2500 mL |
Color | Amber |
Diameter (Metric) Outer Neck | 35 mm |
Diameter (Metric) Inner Neck | 24 mm |
Material | Glass (Type 3) |
Quantity | 6 |
Closure Color | Black |
Neck Finish | 38-430 |
Closure Included | Yes |
Mouth | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'