missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with Fitted Screw Top, Amber

Catalog Number 12347128
Click to view available options
Capacity (Metric):
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Height (Metric):
94 mm
104.8 mm
123 mm
142.9 mm
215.6 mm

Use the Fisherbrand™ Soda Lime Glass Bottle with Fitted Screw Top, Amber in the laboratory as a utilitarian bottle for laboratory media, including solids and liquids. The bottle has a tamper-evident closure.

  • White polypropylene tamper-evident closure and polycone liner
  • Amber soda lime glass Type 3
  • ISO certified
Capacity (Metric) 100 mL
Color Amber
Diameter (Metric) Inner 46.1 mm
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 20Pack
Quantity 20 Pack
Screw Material Polypropylene
Closure Color White
Liner Material Polycone
Certifications/Compliance ISO
Closure Included Yes
Shape Round
Height (Metric) 104.8 mm
Product Type Laboratory Bottle
Closure Liner Polypropylene/SOR
Closure Material Polypropylene
Diameter (Metric) 46.1 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'