missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Specifications
Specifications
Capacity (Metric) | 60 mL |
Color | Amber |
Diameter (Metric) Inner | 38.6 mm |
Material | Glass (Type 3) |
Neck ID (Metric) | 28mm |
No. per Pack | 40Pack |
Quantity | 40 Pack |
Closure Color | White |
Liner Material | LDPE |
Certifications/Compliance | ISO |
Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber >
Spot an opportunity for improvement?Share a Content Correction