Learn More
Thermo Scientific™ I-Chem™ Amber VOA Glass Vials with Closed-Top Cap
Use these amber glass vials with closed-top caps for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed.
Brand: Thermo Scientific™
129.44 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 1.10000kg
Description
Thermo Scientific™ Amber VOA Glass Vials with Closed-Top Cap are designed for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Features:
- Amber color protects light-sensitive analytes from breakdown
- Choose from 20mL or 40mL sizes
- Closed-top white polypropylene cap with PTFE-faced silicone liner bonded to the cap for a secure seal
- Directly compatible with automation
- Closures assembled to vials
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use.
Specifications
I-Chem 40mL Vial amber closed top processed | |
1.1 in. | |
28 mm | |
Sterile | |
3.75 in. | |
72 | |
1 oz. | |
44 mL | |
Polypropylene | |
95 mm | |
Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an | |
24-414 |
PTFE-faced Silicone | |
Amber | |
Glass (Type 1) | |
40 mL | |
Processed | |
B267-2414UBB | |
1.5 oz. | |
40 mL | |
Closed Cap with Silicone Liner | |
72 Cs. | |
Vial | |
Volatile Organic Analysis |