missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber Reservoir Bottle
Amber Reservoir Bottle designed for use with automatic burets.
Brand: BRAND™ 127065
30.80 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Without head
- Narrow-mouth
- Includes tube bushing

Specifications
Not included | |
2000 mL | |
Soda Lime Glass | |
Without head | |
Reservoir Bottle |
Amber | |
20.5 cm | |
16 cm | |
NS 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Amber Reservoir Bottle > Capacity: 2000 mL
Spot an opportunity for improvement?Share a Content Correction